Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2375650

MPN #: 50010N-4-M7x1

Aignep USA Straight Male Internal Hex 4mm Tube x M7x1 - Pkg Qty 10

Product Description
Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can be tightened with an Allen wrench because of our internal hex design. This enables the end user to tighten the fitting in spaces too small for an open-end wrench. Our rotating Swivel Elbow fittings are equipped with a safety ring that enables the fitting to rotate without losing a tight seal.

PRICE
$24.20  Sold in packages of 10 / $2.42 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Thread SizeM7x1 Male in
Nominal Flow Diameter4mm in
Size4mm Tube x M7x1 Male
ThreadMetric
Applicable Tubing OD4mm Tube
Tube Size4mm Tube in

Product Details

TypePush Connect Straight Male Fitting
Connector Type A x B4mm Tube x M7x1 Male
For Use WithCompressed Air, Vacuum, Water
MaterialNickel Plated Brass
Min Burst Pressure870 PSI psi
Temperature Rating-4 F to 176 F
Package Quantity10
Manufacturers Part Number50010N-4-M7x1
PSIVacuum to 290 PSI psi
Respirator Connection TypePush-Connect/Threaded
Connection ThreadM7x1 Male
BrandAignep USA