
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Urrea Straight Striking Wrench, 2747SWH, 14-13/16" Long, 2 15/16" Opening
These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken. 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut.
These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken. 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut.
Weights & Dimensions
- Opening Size 2-15/16 in
- Opening Size Range 2-1/16" to 3"
- Length 14-13/16 in
- Overall Length Range 11-1/64" to 17"
- Nut/Bolt Threading Diamater 1-7/8"
- Size 2-15/16 in
- Weight 8.598 lbs
Product Details
- Measuring System SAE (Fractional)
- Opening Type Single Box
- Socket/Wrench Points 6
- Type Box End Wrench
- Brand Urrea
- Impact Approved No
- Ratcheting No
- Manufacturers Part Number 2747SWH
- Color Family Black
Compliance & Certifications
- Certifications FEDERAL GGG-W-636
Customer Review
Product Q & A
There are no questions for this product.

Urrea Straight Striking Wrench, 2747SWH, 14-13/16" Long, 2 15/16" Opening
$131.95
- Product Information
- Customer Review
- Product Q&A