SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Urrea Straight Striking Wrench, 2750SWH, 14" Long, 3 1/8" Opening

Urrea Straight Striking Wrench, 2750SWH, 14" Long, 3 1/8" Opening

Item #: WBB991919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$288.88 up to 35% OFF

Price: $188.95

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Offset Ratcheting Box-End Wrench, 1182, 5-7/16" Long, 3/8 x 7/16" Opening

Urrea Offset Ratcheting Box-End Wrench, 1182, 5-7/16" Long, 3/8 x 7/16" Opening

Urrea Straight Striking Wrench, 2747SWH, 14-13/16" Long, 2 15/16" Opening

Urrea Straight Striking Wrench, 2747SWH, 14-13/16" Long, 2 15/16" Opening

Proto J1193-A Double Box Ratcheting Wrench 1/2" x 9/16" - 6 Point

Proto J1193-A Double Box Ratcheting Wrench 1/2" x 9/16" - 6 Point

Urrea Straight Striking Wrench, 2729SWH, 11-21/64" Long, 1 13/16" Opening

Urrea Straight Striking Wrench, 2729SWH, 11-21/64" Long, 1 13/16" Opening

Urrea Straight Striking Wrench, 2756SWH, 14-3/16" Long, 3 1/2" Opening

Urrea Straight Striking Wrench, 2756SWH, 14-3/16" Long, 3 1/2" Opening

Urrea Straight Striking Wrench, 2744SWH, 11-13/16" Long, 2 3/4" Opening

Urrea Straight Striking Wrench, 2744SWH, 11-13/16" Long, 2 3/4" Opening

Urrea Straight Striking Wrench, 2741SWH, 14-51/64" Long, 2 9/16" Opening

Urrea Straight Striking Wrench, 2741SWH, 14-51/64" Long, 2 9/16" Opening

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set

Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set

Free Shipping

RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench

RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench

Urrea Straight Striking Wrench, 2750SWH, 14" Long, 3 1/8" Opening

These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken. 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut.

Weights & Dimensions

  • Opening Size 3-1/8 in
  • Opening Size Range 3"+
  • Length 14 in
  • Overall Length Range 11-1/64" to 17"
  • Nut/Bolt Threading Diamater 2"
  • Size 3-1/8 in
  • Weight 14.198 lbs

Product Details

  • Measuring System SAE (Fractional)
  • Opening Type Single Box
  • Socket/Wrench Points 6
  • Type Box End Wrench
  • Brand Urrea
  • Impact Approved No
  • Ratcheting No
  • Manufacturers Part Number 2750SWH
  • Color Family Black

Compliance & Certifications

  • Certifications FEDERAL GGG-W-636
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Straight Striking Wrench, 2750SWH, 14" Long, 3 1/8" Opening

Urrea Straight Striking Wrench, 2750SWH, 14" Long, 3 1/8" Opening

Item #: WBB991919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant