Tripp Lite Straight Through Modular In-line Coupler Telephone RJ45 F/F
Tripp Lite's RJ45 straight inline coupler provides a female-to-female feed-through connection. It allows you to extend the length of an RJ45 patch cable by adding on another RJ45 patch cable. This coupler is not Cat5/Cat5e rated - for use with telephone type applications. For Cat5/Cat5e rated couplers, see Tripp Lite N032-001.
Tripp Lite Telephone Straight Through Modular In-Line Coupler (RJ45 F/F)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.20
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Coupler |
| Material | PVC |
| Connector End 1 Type | RJ45 (FEMALE) |
| Package Quantity | 1 |
| Description | Telephone Straight Through Modular In-Line Coupler |
| Color | White |
| Manufacturers Part Number | N033-001 |
| Connector End 2 Type | RJ45 (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |