Global Industrial
Model # :WB270288
Global Industrial Stackable Straight Wall Container, Solid, 24"L x 15"W x 11"H, Gray
|
Questions & Answers (0)
Product Description
Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.
PRICE
$30.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 11 in |
| Size (L x W x H) | 24 x 15 x 11 in |
| Inside Length | 21-2/5 in |
| Inside Width | 13 in |
| Inside Height | 10-1/5 in |
| Weight Capacity | 50 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Lid | No |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 270288 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA |