Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148930

MPN #: NSR100L

L.H.Dottie® Strain Relief Connector, Nylon, 1" Dia., 10 Pack

Product Description
Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.

Special Features:
  • High Pullout Resistance, Extended Cable Range
Applications:
  • Grips Portable Cord to Relieve Strain
For Use With:
  • Portable Cord


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Cable Diameter1
Diameter1

Product Details

Manufacturers Part NumberNSR100L
Made in the USANo
Package Quantity10
BrandL.H.Dottie