Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB2692094

MPN #: STRIDE20

Impacto STRIDE Ice Traction Cleats, Sml Shoe 5-7, TPE/Steel Overshoes, Slip On

Product Description

IMPACTO® STRIDE Ice Traction Cleats. Made of proprietary Thermo Plastic Elastomer (TPE) that performs to -45 degrees. Deep toe and heel pockets designed for steel toe footwear. Multidirectional traction plates bite into ice & snow. Easy on/off. Incredible stretch to fit tightly. Designed for maximum traction to allow a natural stride. Extremely durable. Offers full boot traction.

PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeSmall (4-8)

Product Details

TypeIce Traction Cleats
Upper MaterialTPE
ColorBlack
ApplicationIce Traction
SeriesSTRIDE
Midsole MaterialTPE, Steel
Closure TypeSlip-On
MaterialTPE, Steel
Outsole MaterialTPE
DescriptionIce Traction Cleats
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleOvershoe
Manufacturers Part NumberSTRIDE20
Primary UseCold Weather Protection
Traction MaterialSteel
BrandIMPACTO