x

Take 15% off your entire order!

Offer applied at checkout

Strike, 1", St. Stainless Steel - 650-4011

Strike, 1", St. Stainless Steel - 650-4011

Item #: WBB667586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike, 1", St. Stainless Steel

Strike, 1", Stamped Stainless Steel. Use with Bobrick Manufacturers.

  • LENGTH INCHES 3/8
  • WIDTH INCHES 4-1/4
  • HEIGHT INCHES 2-1/4
  • DESCRIPTION Strike, 1", St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-4011
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 1
  • TYPE Strike & Keeper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike, 1", St. Stainless Steel - 650-4011

Strike, 1", St. Stainless Steel - 650-4011

Item #: WBB667586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant