x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, 1-1/4", Chrome, Inswing - 650-6482 - Pkg Qty 2

Strike & Keeper, 1-1/4", Chrome, Inswing - 650-6482 - Pkg Qty 2

Item #: WBB667729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $14.80 / Pkg of 2

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, 1-1/4", Chrome, Inswing

Strike & Keeper, 1-1/4", Inswing, Chrome. Inswing Application For Slide Latch. 1-1/2 Inch Hole Center Spacing. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

  • LENGTH INCHES 1-7/8
  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 2-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Strike & Keeper
  • DESCRIPTION Strike & Keeper, 1-1/4", Chrome, Inswing
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6482
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, 1-1/4", Chrome, Inswing - 650-6482 - Pkg Qty 2

Strike & Keeper, 1-1/4", Chrome, Inswing - 650-6482 - Pkg Qty 2

Item #: WBB667729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant