x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, 1-1/4", Inswing, ADA, Stainless Steel - 650-9930

Strike & Keeper, 1-1/4", Inswing, ADA, Stainless Steel - 650-9930

Item #: WBB667768

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, 1-1/4", Inswing, ADA, Stainless Steel

Strike & Keeper, 1-1/4", Inswing, ADA Compliant, Stainless Steel. Use with Fiat Manufacturers.

  • LENGTH INCHES 1-1/4
  • WIDTH INCHES 2-9/16
  • HEIGHT INCHES 2-3/8
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 1
  • TYPE Strike & Keeper
  • DESCRIPTION Strike & Keeper, 1-1/4", Inswing, ADA, Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-9930
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, 1-1/4", Inswing, ADA, Stainless Steel - 650-9930

Strike & Keeper, 1-1/4", Inswing, ADA, Stainless Steel - 650-9930

Item #: WBB667768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant