x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, 1-1/4", Outswing, Chrome - 650-6518 - Pkg Qty 2

Strike & Keeper, 1-1/4", Outswing, Chrome - 650-6518 - Pkg Qty 2

Item #: WBB667872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $15.20 / Pkg of 2

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, 1-1/4", Outswing, Chrome

Strike & Keeper, 1-1/4", Outswing, Chrome. Outswing Application For Slide Latch. 1-1/2 Inch Hole Center Spacing. Use with Accurate, All American, Ampco, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

  • LENGTH INCHES 1-7/8
  • WIDTH INCHES 2-5/8
  • HEIGHT INCHES 2-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL Metal
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Strike & Keeper
  • DESCRIPTION Strike & Keeper, 1-1/4", Outswing, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6518
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, 1-1/4", Outswing, Chrome - 650-6518 - Pkg Qty 2

Strike & Keeper, 1-1/4", Outswing, Chrome - 650-6518 - Pkg Qty 2

Item #: WBB667872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant