x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, 1-1/4", Stainless Steel, Inswing - 650-7461

Strike & Keeper, 1-1/4", Stainless Steel, Inswing - 650-7461

Item #: WBB667913

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Slide Latch, W/O Gasket, W/Fasteners, Stainless Steel

Slide Latch, without Gasket, with Fasteners, Stainless Steel. Use with Mills Manufacturers.

  • LENGTH INCHES 1-7/8
  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 2-1/2
  • DESCRIPTION Strike & Keeper, 1-1/4", Stainless Steel, Inswing
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-7461
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 1
  • TYPE Strike & Keeper
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 15, 2013

    Good product
    Your review:
    The replacement part is better than the original. It was easy to install and should last a long time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, 1-1/4", Stainless Steel, Inswing - 650-7461

Strike & Keeper, 1-1/4", Stainless Steel, Inswing - 650-7461

Item #: WBB667913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant