x

Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, 2-1/2" H - 650-7277

Strike & Keeper, 2-1/2" H - 650-7277

Item #: WBB668021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike & Keeper, 2-1/2" H

Strike & Keeper. As Used By Accurate. Use with Accurate Manufacturers.

  • LENGTH INCHES 1-7/8
  • WIDTH INCHES 1-1/2
  • HEIGHT INCHES 2-1/2
  • DESCRIPTION Strike & Keeper (Accurate)
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-7277
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL Metal
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 1
  • TYPE Strike & Keeper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two Piece Strike & Keeper, Inswing, Ada, Chrome - 650-2864 - Pkg Qty 2

Item #: B668049

Not Yet Rated

Usually ships in 14 to 17 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, 2-1/2" H - 650-7277

Strike & Keeper, 2-1/2" H - 650-7277

Item #: WBB668021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant