Global Industrial
Model # :WB708354L
Global Industrial™ String Knit Gloves, Men's, 12 Pairs
|
Questions & Answers (0)
Product Description
String knit gloves are 7-gauge stitched for a thick and breathable coating that is ideal in dry environments. Each glove is polycotton sewn for consistent warmth and hemmed with a binding cuff to secure fully coated coverage during multi-purpose operations.
PRICE
$6.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Backordered, expected around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 in |
| Size | Universal Men's |
| Gauge | 7 ga |
Product Details
| Type | String Knit Gloves |
| Color | White |
| Application | Dry Environments |
| Cuff Style | Elastic Knit Wrist |
| Dot Style | None |
| Material | Polycotton |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 708354L |
| Lining Material | Unlined |
| Coating Material | Uncoated |
| Brand | Global Industrial |