SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Federal Signal 131ST-120G Strobe, 120VAC, Pipe Mount, Green

Federal Signal 131ST-120G Strobe, 120VAC, Pipe Mount, Green

Item #: WBB193019

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$515.00 up to 9% OFF

Price: $469.95

Save $23.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Federal Signal 131DST-120R Strobe double, 120VAC, Red

Federal Signal 131DST-120R Strobe double, 120VAC, Red

Federal Signal 131DST-120B Strobe double, 120VAC, Blue

Federal Signal 131DST-120B Strobe double, 120VAC, Blue

Federal Signal 141ST-120A Strobe light, 120VAC, Amber

Federal Signal 141ST-120A Strobe light, 120VAC, Amber

Federal Signal LP1-120R Strobe, 120VAC, Red

Federal Signal LP1-120R Strobe, 120VAC, Red

Federal Signal 141ST-120G Strobe light, 120VAC, Green

Federal Signal 141ST-120G Strobe light, 120VAC, Green

Federal Signal 27XST-024R-MOD Explosion-Proof Strobe Unit Only, without mount- 24VDC Red

Federal Signal 27XST-024R-MOD Explosion-Proof Strobe Unit Only, without mount- 24VDC Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Federal Signal 131ST-120G Strobe, 120VAC, Pipe Mount, Green - 131ST-120G

Federal Signal's Starfire® strobe warning lights 131ST (120VAC) are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in green. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard ½-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.

Weights & Dimensions

  • Diameter 5-3/4 in
  • Height 8-1/2 in
  • Weight 2 lbs

Product Details

  • Made in the USA Yes
  • Operating Temperature -31F to 150F
  • Voltage 120 V
  • Mounting Location Pipe
  • LED Color Family Green
  • Operating Current 0.6
  • Light Source Xenon
  • Lamp Life Hours 10000 hr
  • Brand Federal Signal
  • Package Quantity 1
  • Manufacturers Part Number 131ST-120G
  • Color Family Green
  • Flash Rate/Minute 80
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 18, 2012

    Federal Signal 131ST-120G
    Your review:
    This unit works as specified. It would be nice if the strobe rate was about 2x/sec rather than 1x/sec. The unit is a bit flimsy. It also arrived with one of the lens screw rolling around in the box. The screw hole was stripped so the screw would not stay in. The screws are undersized for the job. I think I'll look for an LED version the next time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Federal Signal 131ST-120G Strobe, 120VAC, Pipe Mount, Green

Federal Signal 131ST-120G Strobe, 120VAC, Pipe Mount, Green

Item #: WBB193019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant