Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Federal Signal

Model # :WBB193029

MPN #: 131ST-120R

Federal Signal 131ST-120R Strobe, 120VAC, Pipe Mount, Red

Product Description
Federal Signal 131ST-120R Strobe, 120VAC, Pipe Mount, Red - 131ST-120R

Federal Signal's Starfire® strobe warning lights 131ST (120VAC) are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in red. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard ½-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.
PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-1/2 in
Weight2 lbs
Diameter5-3/4 in

Product Details

Lamp Life Hours10000 hr
Flash Rate/Minute80
ColorRed
Operating Temperature-31F to 150F
Mounting LocationPipe
Voltage120 V
Made in the USAYes
Light SourceXenon
DescriptionStrobe, 120VAC, Pipe Mount
Package Quantity1
Manufacturers Part Number131ST-120R
Operating Current0.6
LED Color FamilyRed
BrandFederal Signal