Federal Signal FB2PST-120C Strobe, 120VAC, pipe/surface mount, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal FB2PST-120C Strobe, 120VAC, pipe/surface mount, Clear - FB2PST-120C
Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in clear. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The newly redesigned base features an integrated 1/2-inch pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The Fireball dome and base design provides a watertight, dusttight and corrosion resistant Type 4X rating. The FB2PST is designed for stationary pipe and surface mount applications. The Fireball can be used in any application where a superior visual signal is needed. It is especially effective in the warning of industrial hazards, process control, status indication and in areas with high ambient noise levels. Federal Signal's Fireball Strobe is a very low-maintenance warning light for industrial applications where a vibration-resistant light is required to signal an emergency or process status. 5 Year Limited Warranty.
Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in clear. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The newly redesigned base features an integrated 1/2-inch pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The Fireball dome and base design provides a watertight, dusttight and corrosion resistant Type 4X rating. The FB2PST is designed for stationary pipe and surface mount applications. The Fireball can be used in any application where a superior visual signal is needed. It is especially effective in the warning of industrial hazards, process control, status indication and in areas with high ambient noise levels. Federal Signal's Fireball Strobe is a very low-maintenance warning light for industrial applications where a vibration-resistant light is required to signal an emergency or process status. 5 Year Limited Warranty.
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/4 in |
| Weight | 2 lbs |
| Diameter | 4 in |
Product Details
| Lamp Life Hours | 10000 hr |
| Flash Rate/Minute | 80 |
| Color | Clear |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe, Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe, 120VAC, pipe/surface mount |
| Package Quantity | 1 |
| Candela Peak | 1000000 |
| Manufacturers Part Number | FB2PST-120C |
| Operating Current | 0.25 |
| LED Color Family | White |
| Brand | Federal Signal |