Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Federal Signal LP6-120R Strobe, 120VAC, Red

Federal Signal LP6-120R Strobe, 120VAC, Red

Item #: WBB171320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$135.25 up to 11% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Federal Signal LP6-012-048B Light, 12-48VDC, Blue

Federal Signal LP6-012-048B Light, 12-48VDC, Blue

Federal Signal 300GC-120 SelecTone; signal, 120VAC, Gain Control, cUL Listed

Federal Signal 300GC-120 SelecTone; signal, 120VAC, Gain Control, cUL Listed

Federal Signal 141ST-120A Strobe light, 120VAC, Amber

Federal Signal 141ST-120A Strobe light, 120VAC, Amber

Federal Signal FB2PST-120R Strobe, 120VAC, pipe/surface mount, Red

Federal Signal FB2PST-120R Strobe, 120VAC, pipe/surface mount, Red

Federal Signal 141ST-120B Strobe light, 120VAC, Blue

Federal Signal 141ST-120B Strobe light, 120VAC, Blue

Federal Signal LP1-120R Strobe, 120VAC, Red

Federal Signal LP1-120R Strobe, 120VAC, Red

3337-00003 Solar Powered LED Strobe Lights, White Bulb

3337-00003 Solar Powered LED Strobe Lights, White Bulb

Federal Signal LP3P-120R Strobe, pipe mount, 120VAC, Red

Federal Signal LP3P-120R Strobe, pipe mount, 120VAC, Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Federal Signal LP7-18-30A Strobe/sounder, 18-30VDC, Amber

Federal Signal LP7-18-30A Strobe/sounder, 18-30VDC, Amber

Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue

Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue

Strobe, 120VAC, Red - LP6-120R

Constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H. Color is Red. Voltage is 120VAC. Operating current is 0.1. 5 Year Limited Warranty.

Product Details

  • Made in the USA Yes
  • Operating Temperature -31F to 150F
  • Voltage 120 V
  • Mounting Location Surface
  • LED Color Family Red
  • Operating Current 0.1
  • Light Source Xenon
  • Lamp Life Hours 7000 hr
  • Brand Federal Signal
  • Package Quantity 1
  • Candela Peak 175000
  • Manufacturers Part Number LP6-120R
  • Color Family Red
  • Flash Rate/Minute 65-95

Weights & Dimensions

  • Diameter 5 in
  • Height 3-5/8 in
  • Weight 0.65 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Federal Signal LP6-120R Strobe, 120VAC, Red

Federal Signal LP6-120R Strobe, 120VAC, Red

Item #: WBB171320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant