en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB171161

MPN #: 141ST-012A

Federal Signal 141ST-012A Strobe light, 12VDC Amber

|
Questions & Answers (0)
PRICE
$115.95
was $160.50
Save $44.55 (27.76%)
Usually ships in 15 to 18 days
Federal Signal 141ST-012A Strobe light, 12VDC Amber - 141ST-012A

Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available with an amber fresnel dome. All models are UL Listed for indoor/outdoor use. The Model 141ST is available in 12VDC and includes a removable strobe mechanism. The 12VDC units have three holes for flat surface mounting. Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas. Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications. 5 Year Limited Warranty.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.