Strong Hold® Extreme Duty Shop Table w/ 6 Drawers, ABS Top, 60"W x 36"D x 48"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's Extreme Duty shop tables ensure a strong and dependable workstation. The added riser shelf adds additional high-capacity storage above the tabletop. The welded 2 inch x 2 inch x 1/4 inch angle steel legs and the ABS tabletop are able to support an extreme weight capacity of 8250 lbs. Includes 6 drawers with a capacity of 400 lbs per drawer. There is also a high-capacity bottom shelf with a shelf capacity of 1650 lbs. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty
PRICE
$3,965.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 48 in |
| Weight Capacity | 8250 lbs |
| Weight | 585 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Shop Table |
| Color | Gray |
| Number of Drawers | 6 |
| Style | Drawer, Riser and Shelf |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | T6036-RS-6DB-ABS-RAL7024 |
| Primary Use | Worksurface |
| Top Material | ABS |
| Brand | Strong Hold |