Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216119

MPN #: T7236-RAL1019

Strong Hold® Extreme Duty Stationary Shop Table w/Shelf, Steel, 72"W x 36"D x 34"H, Beige

Product Description
Strong Hold®'s industrial shop tables ensure a strong and dependable workstation. The table top and welded angle legs are able to support extreme weight capacities. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 72"W x 36"D x 34"H.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 7 GA Steel Top
  • 10000 lbs table top capacity
  • All welded bottom shelf for added storage
  • Ships fully assembled and ready for use
  • 99-year warranty


PRICE
$1,439.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height34 in
Weight Capacity10000 lbs
Weight298 lbs
Top Thickness7 in
Nominal Height34 in
Leg Height6 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT7236-RAL1019
BrandStrong Hold
PowerNo
TypeOpen Base Workbench
ColorTan
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel