Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WBB2682803

MPN #: 320-346198.000

DoAll Structural Band Saw Blade, 1-1/4"W, .042 thick/gauge, 4-6 TPI

Product Description
For optimal performance on structural material and bundles. Features: M42 HSS tooth. Benefits: controlled, quiet sawing on non-solid materials, strengthened teeth, superior blade life, teeth resist stripping in structural materials and bundles. Applications: Speciallyspecially designed for tubing and structural material, including single or bundle applications.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Thickness1-1/4 in
Blade Width1-1/4 in

Product Details

TypeMetal Cutting
TPI4-6
MaterialBi-Metal
Manufacturers Part Number320-346198.000
BrandDoAll