SPC INDUSTRIAL
DURASHELF® SHELVING
Withstands extreme temperatures in wet or corrosive environments. High density, black structural plastic resin is ideal for freezers and impervious to oils, salts, acids and most chemicals. Open grid design reduces dust accumulation, increases air and light penetration and promotes drainage. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Unit has 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.
SPC Industrial DuraShelf, 3 Shelf, Grid Top, 36"W x 24"D x 51"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 51 in |
| Weight Capacity | 750 lbs |
| Weight | 41 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 750 lbs |
| Color | Black |
| Series | DuraShelf |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | S3624X3 |
| Unit Type | Boltless Open Shelving |
| Brand | SPC Industrial |