SPC Industrial DuraShelf Solid Top D Panel, 36"W x 24"D, x 2-5/8"H, Black
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
DURASHELF® SHELVING
Solid Shelf Add-On Unit
SPC Industrial DuraShelf® Shelving withstands extreme temperatures in wet or corrosive environments. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Units have 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.
DURASHELF® SHELVING
Solid Shelf Add-On Unit
SPC Industrial DuraShelf® Shelving withstands extreme temperatures in wet or corrosive environments. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Units have 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 2.63 in |
| Weight Capacity | 250 lbs |
| Weight | 12.8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Plastic Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 250 lbs |
| Color | Black |
| Manufacturers Part Number | SD3624 |
| Brand | SPC Industrial |