Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WB796805

MPN #: ST9636X4

SPC Industrial™ DuraShelf™, 4 Shelf, Solid Top, 96"W x 36"D x 75"H, Black

Product Description
SPC INDUSTRIAL
DURASHELF® SHELVING

4-Shelf Unit with Solid Shelves
SPC Industrial DuraShelf® Shelving withstands extreme temperatures in wet or corrosive environments. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Units have 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.

PRICE
$1,189.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1189.00
Buy 6+ units
1129.00Save $60.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height75 in
Weight Capacity5280 lbs
Weight275.6 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSolid
Shelf Capacity5280 lbs
ColorBlack
SeriesDuraShelf
Number of Shelves4
MaterialPlastic
Manufacturers Part NumberST9636X4
BrandSPC Industrial