x

Take 15% off your entire order!

Offer applied at checkout

Structural T Rivet - 3/16 - .313 - .375 Grip Range - Aluminum/Steel - USA - Pkg of 250

Structural T Rivet - 3/16 - .313 - .375 Grip Range - Aluminum/Steel - USA - Pkg of 250

Item #: WBB2193145

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • .188" - .250"
  • .313" - .375"
  • .032" - .140"

.313" - .375"

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $42.95 ea.
  • Buy 10+ $39.95 ea.

Quantity

Customers Also Viewed

Structural T Rivet - 3/16 - .313 - .375 Grip Range - Aluminum/Steel - USA - Pkg of 250

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



  • BRAND Titan Fasteners
  • MANUFACTURERS PART NUMBER CAPAD6375TFBS
  • COLOR FINISH Base Material
  • MANDREL MATERIAL Steel
  • GRIP RANGE INCHES .313" - .375"
  • RIVET MATERIAL Aluminum
  • RIVET DIAMETER 3/16
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Structural "T" Rivet
  • PACKAGE QUANTITY 250
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Structural T Rivet - 3/16 - .313 - .375 Grip Range - Aluminum/Steel - USA - Pkg of 250

Structural T Rivet - 3/16 - .313 - .375 Grip Range - Aluminum/Steel - USA - Pkg of 250

Item #: WBB2193145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant