Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerex

Model # :WBB2223275

MPN #: STS050234HP

Powerex STS050234HP 5HP Oil-less Scroll Comp. 60 Gal Horiz. 145 PSI 3 Ph 208-230V Refrigerated Dryer

Product Description
Powerex STS050234HP 5HP Oil-less Scroll Compressor 60 Gal Horiz. 145 PSI 3 Ph 208-230V Refrigerated Dryer

Features:

  • Robust oil-less scroll technology - few moving parts, extremely durable
  • ISO 8573-1 Class Zero Oil-Free Air
  • Low noise and vibration
  • Low maintenance - no oil changes needed
  • Less filtration required
  • No oil contamination of end product, powered equipment, or environment
  • Turnkey system - pre-installed refrigerated dryer, filter, and pressure regulator
PRICE
$12,249.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width23 in
Height43 in
Weight345 lbs
Tank Size60 gal
Tank Outlet1/2"

Product Details

Oil TypeOil-Less
Air DryerYes
Pump DriveBelt Drive
Pump MaterialAluminum
Tank Drain ValveElectronic
Max PSI145 psi
Phase3
Tank OrientationHorizontal
Manufacturers Part NumberSTS050234HP
Intake Air FilterYes
Pump TypeOil-Less Scroll
BrandPowerex
CFM12.5 CFM
Horsepower5 HP
After FilterYes
ColorWhite
After CoolerAir-Cooled
StyleSimplex, Open Enclosure
Voltage208-230 V

Warranty

Warranty36 Months Limited

Compliance & Certifications

CertificationsUL508A