Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerex

Model # :WBB2223290

MPN #: STS130164

Powerex STS130164 3 HP Oil-less Scroll Comp. 30 Gal Horiz. 116 PSI 1 Ph 208-230V Refrigerated Dryer

Product Description
Powerex STS130164 3 HP Oil-less Scroll Compressor 30 Gal Horiz. 116 PSI 1 Ph 208-230V Refrigerated Dryer

Features:

  • Robust oil-less scroll technology - few moving parts, extremely durable
  • ISO 8573-1 Class Zero Oil-Free Air
  • Low noise and vibration
  • Low maintenance - no oil changes needed
  • Less filtration required
  • No oil contamination of end product, powered equipment, or environment
  • Turnkey system - pre-installed refrigerated dryer, filter, and pressure regulator
PRICE
$9,499.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width21 in
Height35 in
Weight335 lbs
Tank Size30 gal
Tank Outlet1/2"

Product Details

Oil TypeOil-Less
Air DryerYes
Pump DriveBelt Drive
Pump MaterialAluminum
Tank Drain ValveElectronic
Max PSI116 psi
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberSTS130164
Intake Air FilterYes
Pump TypeOil-Less Scroll
BrandPowerex
CFM8.8 CFM
Horsepower3 HP
After FilterYes
ColorWhite
After CoolerAir-Cooled
StyleSimplex, Open Enclosure
Voltage208-230 V

Warranty

Warranty36 Months Limited

Compliance & Certifications

CertificationsUL508A