x

Take 15% off your entire order!

Offer applied at checkout

Victor® Style 1-101- Size #0 Acetylene Cutting Tip, Brass, 1/2" Metal Cutting Capacity

Victor® Style 1-101- Size #0 Acetylene Cutting Tip, Brass, 1/2" Metal Cutting Capacity

Item #: WBB2406174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.33 up to 41% OFF

Minimum Quantity: 9

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Series 1. Type 101. Size #0. 0.06" Cutting Width. General Purpose Acetylene. Hand & machine torch cutting. Used In Applications Of Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication, Light Fabrication.

  • BRAND Victor
  • MANUFACTURERS PART NUMBER CS11010
  • LENGTH INCHES 13-3/8
  • WIDTH INCHES 7/8
  • DEPTH INCHES 7/8
  • GAS TYPE Acetylene
  • PACKAGE QUANTITY 1
  • SIZE #0
  • BODY MATERIAL Brass
  • CUTTING CAPACITY 1/2" Metal
  • TYPE Type 101
  • WEIGHT LBS 0.2
  • APPLICATION General Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor® Style 1-101- Size #0 Acetylene Cutting Tip, Brass, 1/2" Metal Cutting Capacity

Victor® Style 1-101- Size #0 Acetylene Cutting Tip, Brass, 1/2" Metal Cutting Capacity

Item #: WBB2406174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant