x

Take 15% off your entire order!

Offer applied at checkout

Victor® Style 1-101-Size #2 Acetylene Cutting Tip, Brass, 1" Metal Cutting Capacity

Victor® Style 1-101-Size #2 Acetylene Cutting Tip, Brass, 1" Metal Cutting Capacity

Item #: WBB2406172

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Air, Acetylene
  • Acetylene

Acetylene

$12.41 up to 33% OFF

Minimum Quantity: 9

Price: $8.31

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Series 1. Type 101. Size #2. 0.09" Cutting Width. General Purpose Acetylene. Hand & machine torch cutting. Used In Applications Of Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication, Light Fabrication.

  • BRAND Victor
  • MANUFACTURERS PART NUMBER CS11012
  • LENGTH INCHES 13-3/8
  • WIDTH INCHES 7/8
  • DEPTH INCHES 7/8
  • GAS TYPE Acetylene
  • PACKAGE QUANTITY 1
  • SIZE #2
  • BODY MATERIAL Brass
  • CUTTING CAPACITY 1" Metal
  • TYPE Type 101
  • WEIGHT LBS 0.2
  • APPLICATION General Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor® Style 1-101-Size #2 Acetylene Cutting Tip, Brass, 1" Metal Cutting Capacity

Victor® Style 1-101-Size #2 Acetylene Cutting Tip, Brass, 1" Metal Cutting Capacity

Item #: WBB2406172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant