Reebok® RB4142-W-10 Sublite Cushion Work Shoe, Alloy Toe, Size 10
Write a Review
|
Questions & Answers (0)
Product Description
Sublite Cushion Work achieves maximum lightness and flexibility in a work shoe. With deep flex grooves, the Sublite foam midsole reduces weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff while minimizing weight. A MemoryTech Massage footbed adapts to the unique contours of your foot.
PRICE
$134.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Size | 10 |
Product Details
| Color | Black |
| Toe Type | Alloy Toe |
| Outsole Design | Sublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads |
| Style | Sublite Cushion Work |
| Insulated | No |
| Material | Leather |
| Description | Sublite Cushion Work |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | RB4142-W-10 |
| Slip Resistant | Yes |
| Insole | MemoryTech Massage Removable Cushion |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2413 |