Reebok® RB415-M-7.5 Sublite Athletic Oxford Shoe, Plain Toe, Size 7.5
Write a Review
|
Questions & Answers (0)
Product Description
Sublite Work brings the responsiveness of a performance running shoe to slip resistant work. The Sublite foam technology reduces weight and the SR tread lets your feet feel and grip the ground. Medial and lateral webbing offers stability and a locked-in fit, while a MemoryTech footbed adapts to the unique contours of your foot.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 7.5 |
Product Details
| Color | Gray |
| Toe Type | Plain Toe |
| Outsole Design | Sublite EVA Cushion Midsole With Rubber SR Outsole |
| Style | Sublite Work |
| Insulated | No |
| Material | Leather |
| Description | Sublite Athletic Oxford |
| Gender | Women's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB415-M-7.5 |
| Slip Resistant | Yes |
| Insole | MemoryTech Massage Removable Cushion |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2892 |