Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Thorzt

Model # :WBB3168364

MPN #: SSSFBL

Thorzt™ Sugar Free Solo Shots Powdered Drink, Blue Lemonade, 16.9 fl oz, 10 Bags of 50 Packets

Product Description
THORTZ® is a great tasting, scientifically proven mix of cutting edge vitamins, minerals and amino acids. All formulated for rapid re-hydration and to maintain mind and body function at a cellular level, THORTZ® can boost your physical and mental potential, relieve muscle pain, cramps and spasms, reduce anxiety and sleep disturbance and improve the body's stress response.

Features:
  • Sugar Free
  • Caffeine and gluten free
  • Proprietary electrolyte formula including Sodium, Potassium and Magnesium
  • Each solo shot makes 16.9 fl oz beverage
  • Flavors: Blue Lemonade
  • Pack Qty: 50 packets per bag
  • Ctn Qty: 10 bags of 50 packets


PROMOTIONAL PRICE
$217.46

was $289.95
Save $72.49 (25%)

This product will be restocked by Jun 01, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Size16.9 oz

Product Details

TypeSports Drink Powder
FlavorBlue Lemonade
Package TypeBag
Package Quantity500
DescriptionBlue Lemonade Sports Drink Powder
Manufacturers Part NumberSSSFBL
Gluten FreeYes
Yield66 Gallons
BrandThorzt

Compliance & Certifications

CertificationsTAA Compliant