Features:
- Sugar Free
- Caffeine and gluten free
- Proprietary electrolyte formula including Sodium, Potassium and Magnesium
- Each solo shot makes 16.9 fl oz beverage
- Flavors: Orange
- Pack Qty: 50 packets per bag
- Ctn Qty: 10 bags of 50 packets
This product will be restocked by Jun 01, 2027
Weights & Dimensions
| Weight | 6 lbs |
| Size | 16.9 oz |
Product Details
| Type | Sports Drink Powder |
| Flavor | Orange |
| Package Type | Bag |
| Package Quantity | 10 |
| Description | Orange Sports Drink Powder |
| Manufacturers Part Number | SSSFOR |
| Gluten Free | Yes |
| Yield | 66 Gallons |
| Brand | Thorzt |
Compliance & Certifications
| Certifications | TAA Compliant |