Sugar in the Raw® Sugar Packets, 0.2 oz., Pack of 400
Write a Review
|
Questions & Answers (0)
Product Description
Premium Turbinado Sugar is pure cane sugar. The sugarcane is cut and transformed into large amber-colored crystals that retain their rich molasses flavor and golden hue. Each packet contains approximately one teaspoon and has five grams of carbohydrates and 20 calories.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.2 oz. |
Product Details
| Premeasured | Yes |
| Type | Sugar |
| Kosher | Yes |
| Capacity | .2 oz |
| Made in the USA | Yes |
| Flavor | Plain |
| Package Type | Packet |
| Package Quantity | 400 |
| Manufacturers Part Number | 4480050319 |
| Brand | Sugar In The Raw |
Compliance & Certifications
| Certifications | Kosher Certified |