Perfect for your deck, patio, balcony, or inside the garage or home. Durable contemporary design brings style and harmony to any outdoor setting. Add the convenience of a nearby waste receptacle without the "trashy" look. Rugged vinyl polypropylene resin construction. Solid bottom panel. Weather resistant stay-dry design won't rust or dent and requires no painting. Uses standard 30-33 gallon garbage bags. Easy 5 minutes tools-free assembly.
Suncast Resin Wicker Trash Hideaway, Java
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-13/16 in |
| Width | 16 in |
| Height | 31-11/16 in |
| Inside Length | 13-1/4 in |
| Inside Width | 13-1/2 in |
| Inside Height | 26-3/4 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Color | Brown |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | GHW1732 |
| Brand | Suncast |