- Durable wire construction
- Holds 50 lbs.
- Mounts easily to slat walls, drywall, or studs
- Ideal for ladders, hose, cords and more
- Rust-resistant powder-coated finish
- Assembled size: 8" W x 9-3/8" D x 4" H
Suncast® Trends® Garage Storage 8" Metal Loop Hook, Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
This product will be restocked by Mar 08, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 9-3/8 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Hooks |
| Capacity | Holds 50 lbs. ft³ |
| Material | Wire |
| Package Quantity | 6 |
| Description | Metal Loop Hook |
| Color | Black |
| Manufacturers Part Number | MH8LB |
| Brand | Suncast |