x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Suncast® Trends® Garage Storage 8" Metal Loop Hook, Blue - Pkg Qty 6

Suncast® Trends® Garage Storage 8" Metal Loop Hook, Blue - Pkg Qty 6

Item #: WBB667168

Not Yet Rated

$9.20 ea.

Price: $55.20 / Pkg of 6

Save $2.76 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Suncast® Trends® Garage Storage 8" Metal Loop Hook, Blue

Features:

  • Durable wire construction
  • Holds 50 lbs.
  • Mounts easily to slat walls, drywall, or studs
  • Ideal for ladders, hose, cords and more
  • Rust-resistant powder-coated finish
  • Assembled size: 8" W x 9-3/8" D x 4" H

  • WIDTH INCHES 8
  • DEPTH INCHES 9-3/8
  • HEIGHT INCHES 4
  • CAPACITY Holds 50 lbs.
  • COLOR FINISH Blue
  • BRAND Suncast
  • CONSTRUCTION Wire
  • DESCRIPTION Metal Loop Hook
  • MANUFACTURERS PART NUMBER MH8L
  • PACKAGE QUANTITY 6
  • TYPE Hooks
  • WEIGHT LBS 1.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suncast® Trends® Garage Storage 8" Metal Loop Hook, Blue - Pkg Qty 6

Suncast® Trends® Garage Storage 8" Metal Loop Hook, Blue - Pkg Qty 6

Item #: WBB667168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant