Pacon® SunWorks Groundwood Construction Paper, 18"x12", Bright White, 50 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose construction paper is perfect for your craft projects with a brightly colored, high-strength, smooth-textured, heavyweight design. Long, strong fibers cut clean and fold evenly without cracking. Recyclable construction paper is also made with a chemical-free pulping process to help ensure a cleaner environment.
PRICE
$6.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Paper Weight | 58 lbs |
| Paper Size | 18 x 12 |
Product Details
| Style | Construction Paper |
| Package Quantity | 50 Sheets/Pack |
| Description | Groundwood Construction Paper |
| Color | White |
| Manufacturers Part Number | 8707 |
| Paper Color Family | Bright White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |