x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Item #: WBB1968972

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Rear Access
  • Front Access

Front Access

  • Black
  • White
  • Gray
  • Mineral Bronze
  • Tan

Black

Frequently Purchased Together

  • Jayco 30" Surface Mount Aluminum Post For Standard Black

    $262.95

  • Jayco 30" Surface Mount Stainless Post for Standard

    $426.95

  • Jayco 48" In-Ground Aluminum Post For Standard Black

    $262.95

Price: $641.00

$106.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jayco Super Letter Locker LLULT - Front Access 12-1/16"W x 22"D x 24"H, Black

The Super Letter Locker is built with a rotating hopper door and built-in anti-fish security feature. With a large 4.5" H x 10.5"W incoming drop, this box accepts large envelopes and small packages. A 2"H x 10"W x 6"D outgoing mail pocket is conveniently placed on the inside of the rotating door. The Super is made of 14 and 16 gauge steel, uses a 5-pin "hook" cam lock and comes with a stainless steel red flag. Recipients access their mail using a locked door on the front of the box. Texture powder coated in Black, White, Grey, Tan or Mineral Bronze. Box requires a 30" surface mount post or 48" in-ground post; sold separately.

  • WIDTH INCHES 12-1/16
  • DEPTH INCHES 22
  • HEIGHT INCHES 24
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Black
  • CONSTRUCTION 14 Gauge Steel
  • LOCK TYPE 5-Pin Lock with 3/16" Stainless Steel Cam
  • MANUFACTURERS PART NUMBER LL02F14ST1BLK
  • PACKAGE QUANTITY 1
  • PRODUCT GROUP Mail & Parcel Drop Box
  • SERIES Super Letter Locker
  • STYLE Super
  • TYPE Front Access
  • WEIGHT LBS 61
  • LIMITED WARRANTY Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Item #: WBB1968972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black
    Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black
    Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black
    Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant