Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 1/2 Super Pan 3® Cook-Chill Cover - Pkg Qty 12

Vollrath® 1/2 Super Pan 3® Cook-Chill Cover - Pkg Qty 12

Item #: WBB209485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.25 ea.

Price: $279.00 / Pkg of 12

Save $13.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Constructed of 18-8 stainless steel. Specially designed for use in the Cook-Chill process. Provides rapid, uniform chilling and rethermalization. Half pan size. Sold in package quantity of 12. Priced each.

Product Details

  • Package Quantity 12/Case
  • Brand Vollrath
  • Description Super Pan 3® Cook-Chill Cover

  • Material Stainless Steel
  • Manufacturers Part Number 95200

Weights & Dimensions

  • Pan Size 1/2 Pan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/2 Super Pan 3® Cook-Chill Cover - Pkg Qty 12

Vollrath® 1/2 Super Pan 3® Cook-Chill Cover - Pkg Qty 12

Item #: WBB209485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant