Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 1/2 Super Pan 3® Non-Stick Pan 65mm, 2-1/2"D - Pkg Qty 6

Vollrath® 1/2 Super Pan 3® Non-Stick Pan 65mm, 2-1/2"D - Pkg Qty 6

Item #: WBB209692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.95 ea.

Price: $305.70 / Pkg of 6

Save $15.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1/3 Size 2-1/2"D Pan With Steelcoat X3™ - Pkg Qty 6

Vollrath® 1/3 Size 2-1/2"D Pan With Steelcoat X3™ - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Super Pan 3® with SteelCoat x3™ Non-Stick Interior. Constructed of 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Interior surface is stain resistant. Temperature tolerance of -20° to 450° F (-28° to 230° C). Dishwasher safe. Not for use with metal utensils. Half pan size. 4 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 2-1/2 in
  • Pan Size 1/2 Super Pan

Product Details

  • Brand Vollrath
  • Package Quantity 6/Case
  • Material Stainless Steel
  • Capacity 4 qt
  • Manufacturers Part Number 90227
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/2 Super Pan 3® Non-Stick Pan 65mm, 2-1/2"D - Pkg Qty 6

Vollrath® 1/2 Super Pan 3® Non-Stick Pan 65mm, 2-1/2"D - Pkg Qty 6

Item #: WBB209692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant