SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Perk Super Salt Rock Salt Crystals 50 lb Bag - 49 Bags/Pallet - SM-1937

Perk Super Salt Rock Salt Crystals 50 lb Bag - 49 Bags/Pallet - SM-1937

Item #: WBB1753142

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrueTemper® 1603500 Arctic Blast 24" Poly Blade Snow Pusher Shovel W/ Steel D-Grip Handle

TrueTemper® 1603500 Arctic Blast 24" Poly Blade Snow Pusher Shovel W/ Steel D-Grip Handle

Perk Ice Man Ice & Snow Melter 50 lb Bag - 49 Bags/Pallet - SM-1900-50

Perk Ice Man Ice & Snow Melter 50 lb Bag - 49 Bags/Pallet - SM-1900-50

MELT Premium Enviro-Blend Ice Melt w/ CMA 25 lb Bag - 100 Bags/Pallet - MELT25EB-PLT

MELT Premium Enviro-Blend Ice Melt w/ CMA 25 lb Bag - 100 Bags/Pallet - MELT25EB-PLT

Xynyth Winter Warrior Enviro LEADer Icemelter 1 Metric Ton Tote - 200-71999

Xynyth Winter Warrior Enviro LEADer Icemelter 1 Metric Ton Tote - 200-71999

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial® Universal Spreader, 100 Lb. Capacity

Global Industrial® Universal Spreader, 100 Lb. Capacity

Perk Super Salt Rock Salt Crystals 50 lb Bag - 49 Bags/Pallet - SM-1937

Super Salt Rock Salt Crystals are a fast acting ice and snow melter with a melting range of 17°. Easy to apply and can be used in all spreaders. Sold 49/pallet.

Weights & Dimensions

  • Weight 2450 lbs

Product Details

  • Type Crystals
  • Chemical Blend Rock Salt
  • Package Quantity 49
  • Brand Super Salt
  • Package Type Pallet
  • Temperature Rating 17 °F
  • Safe On Concrete Yes
  • Chemical Type Sodium Chloride
  • Manufacturers Part Number SM-1937
  • Safe For Concrete
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Perk Super Salt Rock Salt Crystals 50 lb Bag - 49 Bags/Pallet - SM-1937

Perk Super Salt Rock Salt Crystals 50 lb Bag - 49 Bags/Pallet - SM-1937

Item #: WBB1753142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant