Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 29-1/4"L x 18-3/8" W x 12"H, Gray
|
Questions & Answers (0)
Product Description
Super-Size AkroBins offer huge storage capacity and the versatility you need to make the most of your space. These heavy-duty plastic storage bins save space by securely stacking atop each other, and sitting on wire shelving and steel shelving, or steel carts and dollies. Super-Size AkroBins are resistant to weak acids and alkalis. Sturdy, one-piece construction is water, rust and corrosion-proof. Mobile options available.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/4 in |
| Width | 18-3/8 in |
| Height | 12 in |
| Size (L x W x H) | 29-1/4 x 18-3/8 x 12 in |
| Inside Length | 26-1/8 in |
| Inside Width | 16-9/16 in |
| Inside Height | 11-3/8 in |
| Inside Bottom Length | 24-3/4 in |
| Stacked Weight Capacity | 150 lbs |
| Weight Capacity | 300 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Gray |
| Material | Polymers |
| Package Quantity | 1 |
| Manufacturers Part Number | 30290GREY |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
| Number of Stacks | 5 |
Warranty
| Warranty | 1 yr |