Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB442202BL

MPN #: 30293-BLUE

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 29-7/8"L x 16-1/2" W x 11"H, Blue

Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

PRICE
$40.95

1
1
Expected on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-7/8 in
Width16-1/2 in
Height11 in
Size (L x W x H)29-7/8 x 16-1/2 x 11 in
Inside Length26-3/4 in
Inside Width14-3/8 in
Inside Height10-1/8 in

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorBlue
MaterialPlastic
Package Quantity1
Manufacturers Part Number30293-BLUE
Stack and/or NestStack
BrandAkro-Mils