Sticky polypropylene fabric assures strong, non-skid protection in the workplace. The spunbonded polypropylene has a coated EVA-PE film (with a special treatment) and gives excellent traction on work place floors.
Super Sticky Non-Skid Shoe Covers, Water Resistant, Blue, LG, 300/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 6-1/2 in |
| Size | L |
| Shoe Size | 6 - 11 |
Product Details
| Style | Skid Resistant |
| Type | Shoe Cover |
| Material | Polypropylene |
| Package Quantity | 300 |
| Description | Super Sticky Non-Skid Shoe Covers |
| Color | Blue |
| Manufacturers Part Number | SC-SS-LG-BL |
| Brand | Keystone |