Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Post-it® Super Sticky Notes Cabinet Pk 65424NHCP, 3" x 3", Farmers Market, 70 Sheets, 24/Pack

Post-it® Super Sticky Notes Cabinet Pk 65424NHCP, 3" x 3", Farmers Market, 70 Sheets, 24/Pack

Item #: WBB1598161

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.60 up to 10% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $43.95 ea.
  • Buy 3-5 $41.95 ea.
  • Buy 6+ $39.95 ea.

Quantity

Customers Also Viewed

Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack

Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Brother® P-Touch® Versatile Label Maker, White

Brother® P-Touch® Versatile Label Maker, White

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Post-it® Notes Pastel Notes Value Pk 65324APVAD, 1-1/2" x 2", Pastel, 100 Sheets, 24/Pack

Post-it® Notes Pastel Notes Value Pk 65324APVAD, 1-1/2" x 2", Pastel, 100 Sheets, 24/Pack

3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow

3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow

Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack

Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack

Post-it® Super Sticky Note Pads 65424SSANCP, 3" x 3", Electric Glow, 70 Sheets, 24/Pack

Post-it® Super Sticky Note Pads 65424SSANCP, 3" x 3", Electric Glow, 70 Sheets, 24/Pack

Universal One® Standard Self-Stick Bright Pads, 3 x 3, 4 Colors, 12 100-Sheet Pads/Pack

Universal One® Standard Self-Stick Bright Pads, 3 x 3, 4 Colors, 12 100-Sheet Pads/Pack

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Post-it® Super Sticky Notes Cabinet Pk 65424SSAUCP, 3" x 3", Jewel Pop, 70 Sheets, 24/Pack

Post-it® Super Sticky Notes Cabinet Pk 65424SSAUCP, 3" x 3", Jewel Pop, 70 Sheets, 24/Pack

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK

Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK

Brother® P-Touch® Tze Labeling Tape, 1/2"W, Black on White

Brother® P-Touch® Tze Labeling Tape, 1/2"W, Black on White

Free Shipping

Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz.

Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Post-it® Super Sticky Notes Cabinet Pk 65424NHCP, 3" x 3", Farmers Market, 70 Sheets, 24/Pack

Self-stick notes in Bali colors hold stronger and longer than original Post-it® Notes. Ideal for vertical and hard-to-stick surfaces.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 7-7/16 in
  • Paper Size 3 x 3
  • Width 3 in
  • Height 3 in

Product Details

  • Description Bali-Color Palette Notes Cabinet Pack
  • Adhesive Super Sticky
  • Paper Type Post It/Sticky Note
  • Package Quantity 70 Sheets, 24/Pack
  • Brand Post-it
  • Supply Type Basic Supplies
  • Style Post It/Sticky Notes
  • Manufacturers Part Number 65424NHCP
  • Color Family Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post-it® Super Sticky Notes Cabinet Pk 65424NHCP, 3" x 3", Farmers Market, 70 Sheets, 24/Pack

Post-it® Super Sticky Notes Cabinet Pk 65424NHCP, 3" x 3", Farmers Market, 70 Sheets, 24/Pack

Item #: WBB1598161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant