SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Item #: WBB1597972

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $15.25 ea.
  • Buy 3-5 $14.75 ea.
  • Buy 6+ $13.75 ea.

Quantity

Customers Also Viewed

Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack

Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Swingline® Standard Staples, 1/4" Leg Length, 210 Per Strip, 5000/Box

Swingline® Standard Staples, 1/4" Leg Length, 210 Per Strip, 5000/Box

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow

3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow

Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack

Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack

Post-it® Super Sticky Note Pads 65424SSANCP, 3" x 3", Electric Glow, 70 Sheets, 24/Pack

Post-it® Super Sticky Note Pads 65424SSANCP, 3" x 3", Electric Glow, 70 Sheets, 24/Pack

Universal One® Standard Self-Stick Bright Pads, 3 x 3, 4 Colors, 12 100-Sheet Pads/Pack

Universal One® Standard Self-Stick Bright Pads, 3 x 3, 4 Colors, 12 100-Sheet Pads/Pack

Stanley®  Leverlock® STHT30812 Tape Rule 3/4" X 16' Tape Measure

Stanley® Leverlock® STHT30812 Tape Rule 3/4" X 16' Tape Measure

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Bic® Ultra Round Stic Grip Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Bic® Ultra Round Stic Grip Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Swingline® Deluxe Stapler, 20 Sheet Capacity, Black

Swingline® Deluxe Stapler, 20 Sheet Capacity, Black

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Holds stronger and longer. Ideal for vertical and hard-to-stick surfaces.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 1-1/8 in
  • Paper Size 3 x 3
  • Width 3 in
  • Height 3 in

Product Details

  • Description Pop-Up Notes
  • Adhesive Super Sticky
  • Paper Type Post It/Sticky Note
  • Brand Post-it
  • Package Quantity 90 Sheets, 6/Pack
  • Supply Type Basic Supplies
  • Style Pop-Up Notes
  • Manufacturers Part Number R3306SST
  • Color Family Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Item #: WBB1597972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant