SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black

Item #: WBB1806509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.77 up to 9% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 5' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 5' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 4' x Up to 75' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 4' x Up to 75' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Deep Freeze Mat™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black

NoTrax® Deep Freeze Mat™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 30"D, Gray, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 30"D, Gray, Each

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Global Industrial™ 72"W x 30"D x 1-5/8"H Plastic Laminate Safety Edge Workbench Top

Global Industrial™ 72"W x 30"D x 1-5/8"H Plastic Laminate Safety Edge Workbench Top

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Blue

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Blue

Uncaged Ergonomics RU-WB Rise Up Electric Adjustable Height Standing Desk, Bamboo Top & White Frame

Uncaged Ergonomics RU-WB Rise Up Electric Adjustable Height Standing Desk, Bamboo Top & White Frame

NoTrax Superfoam Comfort 3/4" Thick Anti-Fatigue Floor Mat, 3' x 2' Black

Superfoam Comfort® takes comfort and ergonomic support to the next level. It's made from a unique PVC/Nitrile rubber foam blend that offers greater resistance to a variety of chemicals, cutting fluids, greases, oils and fats. The high-density materials in Superfoam Comfort® incorporate millions of tiny closed cells that won't absorb liquids. One year against manufacturers defects.

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 3/4 in

Product Details

  • Pattern Textured
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material PVC/Nitrile Foam
  • Border Color Family No Border
  • Brand NoTrax
  • Series Superfoam™ Comfort
  • Manufacturers Part Number 440S0032BL
  • Color Family Black
  • Backing Material PVC/Nitrile Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black

Item #: WBB1806509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant