SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

Item #: WBB1806560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$206.45 up to 14% OFF

Price: $177.95

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 2' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 5' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 5' Black

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 4' x Up to 75' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 4' x Up to 75' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 3' x Up to 75' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 3' x Up to 75' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 3' x 6' Black

NoTrax® T17 Superfoam™ Anti Fatigue Mat 5/8" Thick 3' x 6' Black

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 5' Black/Yellow Border

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Global Industrial™ Heavy Duty Cardboard Corrugated Boxes, 8"L x 8"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Heavy Duty Cardboard Corrugated Boxes, 8"L x 8"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Heavy Duty Cardboard Corrugated Boxes, 14"L x 12"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Heavy Duty Cardboard Corrugated Boxes, 14"L x 12"W x 10"H, Kraft - Pkg Qty 25

NoTrax Superfoam Comfort 3/4" Thick Anti-Fatigue Floor Mat, 3' x 8' Black

Superfoam Comfort® takes comfort and ergonomic support to the next level. It's made from a unique PVC/Nitrile rubber foam blend that offers greater resistance to a variety of chemicals, cutting fluids, greases, oils and fats. The high-density materials in Superfoam Comfort® incorporate millions of tiny closed cells that won't absorb liquids. One year against manufacturers defects.

Weights & Dimensions

  • Width 3 ft
  • Length 8 ft
  • Thickness 3/4 in

Product Details

  • Pattern Textured
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material PVC/Nitrile Foam
  • Border Color Family No Border
  • Brand NoTrax
  • Series Superfoam™ Comfort
  • Manufacturers Part Number 440S0038BL
  • Color Family Black
  • Backing Material PVC/Nitrile Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

Item #: WBB1806560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black
    NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant